Zoro Homepage

Refillable Wiping System, PK6

  • Mfr # SS10005P

  • Zoro # G4994796


product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
White
Sheet Size
10 in x 7 1/2 in
Number of Sheets
90
Lint Level
Low Lint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS10005P
Zoro #
G4994796
UPC #
359900791069
Country of Origin
United States

Dimensions

Sheet Size
10 in x 7 1/2 in
Sheet Width
7 1/2 in
Sheet Length
10 in
Container Size
90 ct

Details

Item
Refillable Wiping System
Material
Polyester
Color
White
Container Type
Canister
Number of Sheets
90
Lint Level
Low Lint
Series
Best Refillable Wiping System
Fragrance
Unscented
Wipes per Container
90
Primary Chemical
None
Cleaner Chemical Product Grouping
Sanitizer
Wet Contact Time
No Efficacy
Application
Food Processing, Food Service, Grocery, Industrial Hygiene
Wipes Application
Disinfecting/Sanitizing
Cleaner Form
Wipes
Features
Reusable canister with spring-loaded lid to prevent drying.
Packaging Type
Canister
Containers per UOM
6
VOC Content
0%
Minimum Cleanroom Standards
None
Wipe Type
Bucket System
For Use With Manufacturer Part No.
SA10012, SA10013, SA10014, SS10001, SS10002, SS10003, SS10005R, SS10009, SS10030, SS10031, SS10032
EPA Registration Number
73232-1
NSF Rating
Not Rated
Disposable/ Reusable
Reusable
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
No
Targeted Pathogens
No Efficacy

Description

Sanitizer, Refillable Wiping System, Primary Chemical None, Wet Contact Time No Efficacy, Canister, Container Size 90 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 10 in x 7 1/2 in, Application Food Processing, Food Service, Grocery, Industrial Hygiene, Fragrance Unscented, White, Disposable/ Reusable Reusable, EPA Registered No, EPA Registration Number 73232-1, NSF Rating Not Rated, Product Series Best Refillable Wiping System, Sheet Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.