Zoro Homepage

Secondary Container, 1L

  • Mfr # SA20001

  • Zoro # G4994823


product price: $5.15
/ea

Key Features

Color
Clear
Material
Plastic
Compatible with Manufacturer Model Number
AD10061, JPP10007, MD10010, SA10013, SA10014
For Use With
AD10061, JPP10007, MD10010, SA10013, SA10014
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA20001
Zoro #
G4994823
UPC #
359900685030
Country of Origin
United States

Dimensions

Height
7 in
Size
1000mL
Overall Width
3 1/2 in
Overall Height
7 in

Details

Item
Hand Sanitizer Spray Secondary Container
Color
Clear
Material
Plastic
Compatible with Manufacturer Model Number
AD10061, JPP10007, MD10010, SA10013, SA10014
For Use With
AD10061, JPP10007, MD10010, SA10013, SA10014
Package Type
Container
Requires Dispenser
No
Industry Type
Healthcare
Packaging Type
Case
Hygiene Series
Alpet E3+
Ligature Resistant
No
Compatible Manufacturer Part Number
AD10061, JPP10007, MD10010, SA10013, SA10014
Product Type
Secondary Container
Compatible Manufacturer Model Number
AD10061, JPP10007, MD10010, SA10013, SA10014
For Use With Mfr. Model Number
AD10061, JPP10007, MD10010, SA10013, SA10014
Compatible with Manufacturer Model No.
AD10061, JPP10007, MD10010, SA10013, SA10014
Compatible with Mfr. Model No.
AD10061, JPP10007, MD10010, SA10013, SA10014
For Use with Mfr Model Number
AD10061, JPP10007, MD10010, SA10013, SA10014
Compatible Pump Manufacturer Part Number
AD10061, JPP10007, MD10010, SA10013, SA10014
Compatible Mfr. Model Number
AD10061, JPP10007, MD10010, SA10013, SA10014

Description

Hand Sanitizer Spray Secondary Container, Color Clear, Product Type Secondary Container, Material Plastic, Compatible with Manufacturer Model Number AD10061, JPP10007, MD10010, SA10013, SA10014, Ligature Resistant No, Standards Not Applicable, Overall Height 7 in, Overall Width 3 1/2 in, Compatible with Grainger Part Number 19RC84, 36P157, 36P172, 36P173

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.