Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Floor Treatment Drum, 100 lb.

  • Mfr # DS10001

  • Zoro # G6603392


product price: $714.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Form
Powder
Color
White
Fragrance
Unscented
Container Type
Drum
Coverage per Gallon
576 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS10001
Zoro #
G6603392
UPC #
359900911016
Country of Origin
United States

Dimensions

Size
100 lb
Container Size
100 lb

Details

Item
Dry Step Floor Treatment
Form
Powder
Color
White
Fragrance
Unscented
Container Type
Drum
Coverage per Gallon
576 sq ft
Recommended Dilution
Ready to Use
RTU Yield per Container
100 lb
Flash Point
Not Flammable
Maintenance Frequency
Ready to Use
pH Range
Ready to Use
Standards
DSL, NDSL, TSCA
Primary Chemical
None
Cleaner Form
Granules
Low Foaming
Yes
Maximum Coverage Area
576 sq ft
Nonflammable
Yes
pH Value
Alkaline
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
Maximum RTU Yield per Container
100 lb
Rinse Required
Yes
pH Level
10
Properties
Low Foam, Nonflammable
Biodegradable
No
Product Series
Dry Step

Description

Dry Step Floor Treatment, Cleaner Form Granules, Container Size 100 lb, Container Type Drum, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 10, pH Value Alkaline, Product Series Dry Step, Properties Low Foam, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards DSL, NDSL, TSCA, Color White, Flash Point Not Flammable, Fragrance Unscented

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.