Toilet Bowl Cleaner, 5 gal, Bucket
Mfr # BSI1042
Zoro # G7732284
product price:Â $89.59
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Container Type
Bucket
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSI1042
Zoro #
G7732284
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
5 gal
Container Size
5 gal
Details
Cleaner Chemical Product Grouping
Toilet Bowl Cleaner
Container Type
Bucket
Item
Toilet Bowl Cleaner
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
Alcohol
Item - Bathroom Cleaners
Toilet Bowl Cleaner
Cleaner Container Type
Pail
Color
Clear
Recommended Dilution
Ready to Use
VOC Content
0%
Standards
OSHA
Product Series
BSI Industrial Cleaner Series
pH Level
1
Nonflammable
Yes
pH Value
Acidic
Properties
Nonflammable
NSF Rating
Not Rated
Surfaces for Use On
Toilet Bowls, Urinals
Rinse Required
Yes
Description
Toilet Bowl Cleaner, Toilet Bowl Cleaner, Primary Chemical Alcohol, Surfaces for Use On Toilet Bowls, Urinals, Container Type Bucket, Container Size 5 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series BSI Industrial Cleaner Series, VOC Content 0 Percent, pH Level 1, pH Value Acidic, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.