Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigger Spray Bottle, 32 oz., Clear, PK12

  • Mfr # SS20014

  • Zoro # G4806407


product price: $58.49
/pk 12, $4.87/ea

Key Features

Imprinting
Alpet D2 Quat Free Surface Sanitizer
Material
Plastic
Size
32 oz
For Use With
Mfr. No. SS10030
Includes
(12) Trigger Sprayers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS20014
Zoro #
G4806407
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz
Overall Height
10 in
Dip Tube Length
9 1/2 in
Closure Size
28/400

Details

Item
Trigger Spray Bottle
Color
Clear
Imprinting
Alpet D2 Quat Free Surface Sanitizer
Material
Plastic
For Use With
Mfr. No. SS10030
Includes
(12) Trigger Sprayers
Bottle Material
Plastic
Closure Diamenter
28 mm
Standards
EPA Registered, Halal, Kosher, NSF Rated, Pareve
Container Capacity
32 oz
Bottle Color
Clear
Sprayer Material
Plastic
Sprayer Color
White
Compatible Mfg. Model Number
SS10031; SS10030
Dispensing Type
Stream
Graduation Markings
No
Closure Thread Style
400

Description

Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color White, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 9 1/2 in, Imprinting Alpet D2 Quat Free Surface Sanitizer, Graduation Markings No, Overall Height 10 in, Closure Size 28/400, Compatible Grainger Part Number 416K84, 416K85, Compatible Mfg. Model Number SS10031; SS10030, (12) Trigger Sprayers, Standards EPA Registered, Halal, Kosher, NSF Rated, Pareve, Closure Diamenter 28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.