WetBootScrbr, SS, 46inH, 241/2inL, 251/4inW

  • Mfr # BSX600-DAF-6

  • Zoro # G0131194


product price:  $25,322.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Maximum Number of Users
1
External Water Connection
Yes
Dairy Approved Feet
Yes
Material of Construction
Stainless Steel
Special Features
Photo Eye Sensor Mounted on Handle for Unit Activation, Self-Draining Tub with Four Adjustable Feet, (3) Rotating Brushes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSX600-DAF-6
Zoro #
G0131194
UPC #
-
Country of Origin
United States

Dimensions

Foot Sanitizer Height
46 in
Foot Sanitizer Width
25 1/4 in
Foot Sanitizer Length
24 1/2 in

Details

Item
Wet Boot Scrubber
Maximum Number of Users
1
External Water Connection
Yes
Dairy Approved Feet
Yes
Material of Construction
Stainless Steel
Special Features
Photo Eye Sensor Mounted on Handle for Unit Activation, Self-Draining Tub with Four Adjustable Feet, (3) Rotating Brushes
Weight Capacity
400 lb
Voltage AC
110 V AC
Drain Connection
1 1/2 in
Users per Minute
2 to 3 (Slow Walk); 3 to 6 (Fast Walk)

Description

Wet Boot Scrubber, Users per Minute 2 to 3 (Slow Walk); 3 to 6 (Fast Walk), Foot Sanitizer Height 46 in, Foot Sanitizer Width 25 1/4 in, Foot Sanitizer Length 24 1/2 in, Maximum Number of Users 1, Dairy Approved Feet Yes, Voltage AC 110 V AC, External Water Connection Yes, Drain Connection 1 1/2 in, Material of Construction Stainless Steel, Weight Capacity 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.