Shop BEST
See all product information
Create Account
Satin Brass Classroom 45H7UNR16S606RH
- Mfr # 887838314512
- Zoro # G5627099
product price:Â
$
980.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
Best
Strike Type
Universal
Number of Pins
7 Pin
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838314512
- Zoro #
- G5627099
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Classroom
- Keyway Type
- Best
- Item
- Satin Brass Classroom 45H7UNR16S606RH
- Strike Type
- Universal
- Number of Pins
- 7 Pin
- Features
- Right Hand
- Finish
- Satin Brass
Description
Item Satin Brass Classroom 45H7UNR16S606RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.