Shop BEST
See all product information
Create Account
Satin Brass Communicating 9K37S14KS3606
- Mfr # 887838289940
- Zoro # G3753777
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Communicating
Keyway Type
Best
Finish
Satin Brass
Number of Pins
7 Pin
Series
9K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838289940
- Zoro #
- G3753777
- UPC #
- 887838289940
- Country of Origin
- China
- Lockset Function
- Communicating
- Keyway Type
- Best
- Item
- Satin Brass Communicating 9K37S14KS3606
- Finish
- Satin Brass
- Number of Pins
- 7 Pin
- Series
- 9K
- Strike
- Less Core
Description
Item Satin Brass Communicating 9K37S14KS3606
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.