Satin Brass Communicating 9K37S16LS3606
Mfr # 887838290472
Zoro # G3754495
product price: $892.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Communicating
Keyway Type
Best
Number of Pins
7 Pin
Series
9K
Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838290472
Zoro #
G3754495
UPC #
887838290472
Country of Origin
China
Details
Lockset Function
Communicating
Keyway Type
Best
Item
Satin Brass Communicating 9K37S16LS3606
Number of Pins
7 Pin
Series
9K
Finish
Satin Brass
Strike
Less Core
Description
Item Satin Brass Communicating 9K37S16LS3606
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.