Satin Brass Corridor 9K37C14KS3606
Mfr # 887838288257
Zoro # G3751108
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Best
Finish
Satin Brass
Number of Pins
7 Pin
Series
9K
Strike
Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838288257
Zoro #
G3751108
UPC #
887838288257
Country of Origin
China
Details
Keyway Type
Best
Item
Satin Brass Corridor 9K37C14KS3606
Finish
Satin Brass
Number of Pins
7 Pin
Series
9K
Strike
Less Core
Function
Corridor
Description
Item Satin Brass Corridor 9K37C14KS3606
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.