Shop BEST
See all product information
Create Account
Satin Brass Dormitory 45H7T14M606RH
- Mfr # 887838311016
- Zoro # G5620108
product price:Â
$
1,240.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Dormitory
Keyway Type
Best
Features
Right Hand
Finish
Satin Brass
Number of Pins
7 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838311016
- Zoro #
- G5620108
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Dormitory
- Keyway Type
- Best
- Item
- Satin Brass Dormitory 45H7T14M606RH
- Features
- Right Hand
- Finish
- Satin Brass
- Number of Pins
- 7 Pin
Description
Item Satin Brass Dormitory 45H7T14M606RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.