
Satin Brass Entry 8K37AB4AS3606
Mfr # 887838317308
Zoro # G3684468
product price: $708.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Keyway Type
Best
Finish
Satin Brass
Number of Pins
7 Pin
Strike
Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838317308
Zoro #
G3684468
UPC #
887838317308
Country of Origin
China
Details
Style
Knob
Keyway Type
Best
Item
Satin Brass Entry 8K37AB4AS3606
Finish
Satin Brass
Number of Pins
7 Pin
Strike
Less Core
Function
Entry
Description
Item Satin Brass Entry 8K37AB4AS3606
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.