Zoro Homepage

Satin Brass Entry 8K37AB4CSTK606

  • Mfr # 8K37AB4CSTK606

  • Zoro # G3684398


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Keyway Type
C Rose
Finish
Satin Brass
Number of Pins
7 Pin
Strike Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K37AB4CSTK606
Zoro #
G3684398
UPC #
887838185181
Country of Origin
China

Details

Style
Knob
Keyway Type
C Rose
Item
Satin Brass Entry 8K37AB4CSTK606
Finish
Satin Brass
Number of Pins
7 Pin
Strike Type
Standard
Function
Entry
Strike
Standard

Description

Item Satin Brass Entry 8K37AB4CSTK606

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.