Satin Brass Entry 9K37AB16CS3606
Mfr # 887838287304
Zoro # G3749893
product price: $751.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Rose
Series
9K
Number of Pins
7 Pin
Finish
Satin Brass
Strike
Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838287304
Zoro #
G3749893
UPC #
887838287304
Country of Origin
China
Details
Keyway Type
C Rose
Item
Satin Brass Entry 9K37AB16CS3606
Series
9K
Number of Pins
7 Pin
Finish
Satin Brass
Strike
Less Core
Function
Entry
Description
Item Satin Brass Entry 9K37AB16CS3606
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.