Satin Brass Storeroom 45H7S03R606RH
- Mfr # 45H7S03R606RH
- Zoro # G5616407
product price:Â
$
1,224.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Keyway Type
Best
Finish
Satin Brass
Number of Pins
7 Pin
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H7S03R606RH
- Zoro #
- G5616407
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Storeroom
- Keyway Type
- Best
- Item
- Satin Brass Storeroom 45H7S03R606RH
- Finish
- Satin Brass
- Number of Pins
- 7 Pin
- Features
- Right Hand
Description
Item Satin Brass Storeroom 45H7S03R606RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.