Satin Brass Storeroom 9K37D16DS3606
Mfr # 887838330314
Zoro # G3752535
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Keyway Type
D Rose
Series
9K
Number of Pins
7 Pin
Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838330314
Zoro #
G3752535
UPC #
887838330314
Country of Origin
China
Details
Lockset Function
Storeroom
Keyway Type
D Rose
Item
Satin Brass Storeroom 9K37D16DS3606
Series
9K
Number of Pins
7 Pin
Finish
Satin Brass
Strike
Less Core
Description
Item Satin Brass Storeroom 9K37D16DS3606
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.