Zoro Homepage

Satin Brass Storeroom 9K37D16LS3606

  • Mfr # 887838289308

  • Zoro # G3752709


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Keyway Type
Best
Series
9K
Finish
Satin Brass
Number of Pins
7 Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887838289308
Zoro #
G3752709
UPC #
887838289308
Country of Origin
China

Details

Lockset Function
Storeroom
Keyway Type
Best
Item
Satin Brass Storeroom 9K37D16LS3606
Series
9K
Finish
Satin Brass
Number of Pins
7 Pin
Strike
Less Core

Description

Item Satin Brass Storeroom 9K37D16LS3606

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.