Shop BEST
See all product information
Create Account
Satin Bronze Office 45H7UNAB14S612RH
- Mfr # 887838312822
- Zoro # G5626173
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Best
Location Type
Office
Number of Pins
7 Pin
Finish
Satin Bronze
Includes
Deadbolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 887838312822
- Zoro #
- G5626173
- UPC #
- -
- Country of Origin
- China
Details
- Keyway Type
- Best
- Item
- Satin Bronze Office 45H7UNAB14S612RH
- Location Type
- Office
- Number of Pins
- 7 Pin
- Finish
- Satin Bronze
- Includes
- Deadbolt
- Features
- Right Hand
- Strike Type
- Universal
Description
Item Satin Bronze Office 45H7UNAB14S612RH