Satin Bronze Privacy 45H0L12J612RH
- Mfr # 887838325457
- Zoro # G5577365
product price:Â
$
1,048.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Finish
Satin Bronze
Style
Right Hand
Keyway Type
Best
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838325457
- Zoro #
- G5577365
- UPC #
- -
- Country of Origin
- China
- Item
- Satin Bronze Privacy 45H0L12J612RH
- Lockset Function
- Privacy
- Finish
- Satin Bronze
- Style
- Right Hand
- Keyway Type
- Best
Description
Item Satin Bronze Privacy 45H0L12J612RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.