Satin Chrome Communicating 8K37S4ASTK626
Mfr # 887838214669
Zoro # G3684653
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Communicating
Style
Knob
Keyway Type
Best
Number of Pins
7 Pin
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838214669
Zoro #
G3684653
UPC #
887838214669
Country of Origin
China
Details
Lockset Function
Communicating
Style
Knob
Keyway Type
Best
Item
Satin Chrome Communicating 8K37S4ASTK626
Number of Pins
7 Pin
Finish
Satin Chrome
Strike Type
Standard
Includes
Deadbolt
Strike
Standard
Description
Item Satin Chrome Communicating 8K37S4ASTK626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.