Zoro Homepage

Satin Chrome Dormitory 45H7TD15H626RH

  • Mfr # 45H7TD15H626RH

  • Zoro # G5622138


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Dormitory
Keyway Type
Best
Finish
Satin Chrome
Includes
Latch
Features
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7TD15H626RH
Zoro #
G5622138
UPC #
-
Country of Origin
China

Details

Lockset Function
Dormitory
Keyway Type
Best
Item
Satin Chrome Dormitory 45H7TD15H626RH
Finish
Satin Chrome
Includes
Latch
Features
Right Hand
Number of Pins
7 Pin
Function
Auxiliary

Description

Item Satin Chrome Dormitory 45H7TD15H626RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.