Zoro Homepage

Satin Chrome Electromechanical 45HW7DEU14S626LH

  • Mfr # 887838316219

  • Zoro # G5631247


product price: $1,642.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Features
Left Hand
Lockset Function
Storeroom
Keyway Type
Best
Number of Pins
7 Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887838316219
Zoro #
G5631247
UPC #
-
Country of Origin
China

Details

Item
Satin Chrome Electromechanical 45HW7DEU1
Finish
Satin Chrome
Features
Left Hand
Lockset Function
Storeroom
Keyway Type
Best
Number of Pins
7 Pin

Description

Item Satin Chrome Electromechanical 45HW7DEU1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.