Zoro Homepage

Satin Chrome Entry 8K37AB4DSTK626BRK

  • Mfr # 8K37AB4DSTK626BRK

  • Zoro # G3684373


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Keyway Type
D Rose
Strike Type
Standard
Finish
Satin Chrome
Number of Pins
7 Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K37AB4DSTK626BRK
Zoro #
G3684373
UPC #
887838342836
Country of Origin
China

Details

Style
Knob
Keyway Type
D Rose
Item
Satin Chrome Entry 8K37AB4DSTK626BRK
Strike Type
Standard
Finish
Satin Chrome
Number of Pins
7 Pin
Function
Entry
Strike
Standard

Description

Item Satin Chrome Entry 8K37AB4DSTK626BRK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.