Shop BEST
See all product information
Create Account
Satin Chrome Passage 9K30N16LS3626
- Mfr # 887838165565
- Zoro # G3748344
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Best
Series
9K
Finish
Satin Chrome
Function
Passage
Strike
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838165565
- Zoro #
- G3748344
- UPC #
- 887838165565
- Country of Origin
- China
- Keyway Type
- Best
- Series
- 9K
- Finish
- Satin Chrome
- Item
- Satin Chrome Passage 9K30N16LS3626
- Function
- Passage
- Strike
- Satin Chrome
Description
Item Satin Chrome Passage 9K30N16LS3626
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.