Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Chrome Storeroom 8KW37DEU4CS3626

  • Mfr # 887838285324

  • Zoro # G3685064


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Style
Knob
Keyway Type
C Rose
Finish
Satin Chrome
Number of Pins
7 Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887838285324
Zoro #
G3685064
UPC #
887838285324
Country of Origin
China

Details

Lockset Function
Storeroom
Style
Knob
Keyway Type
C Rose
Item
Satin Chrome Storeroom 8KW37DEU4CS3626
Finish
Satin Chrome
Number of Pins
7 Pin
Strike
Less Core

Description

Item Satin Chrome Storeroom 8KW37DEU4CS3626

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.