Zoro Homepage

Satin Nickel Dormitory 45H7UNT12S619RH

  • Mfr # 887838315045

  • Zoro # G5628429


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Dormitory
Keyway Type
Best
Features
Right Hand
Strike Type
Universal
Number of Pins
7 Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887838315045
Zoro #
G5628429
UPC #
-
Country of Origin
China

Details

Lockset Function
Dormitory
Keyway Type
Best
Item
Satin Nickel Dormitory 45H7UNT12S619RH
Features
Right Hand
Strike Type
Universal
Number of Pins
7 Pin
Finish
Satin Nickel

Description

Item Satin Nickel Dormitory 45H7UNT12S619RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.