Shop BEST
See all product information
Create Account
Satin Nickel Privacy 9K30L15LS3619
- Mfr # 887838285683
- Zoro # G3747206
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Finish
Satin Nickel
Series
9K
Keyway Type
Best
Lockset Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838285683
- Zoro #
- G3747206
- UPC #
- 887838285683
- Country of Origin
- China
- Item
- Satin Nickel Privacy 9K30L15LS3619
- Lockset Function
- Privacy
- Finish
- Satin Nickel
- Series
- 9K
- Keyway Type
- Best
- Lockset Finish
- Satin Nickel
- Strike
- Satin Nickel
Description
Item Satin Nickel Privacy 9K30L15LS3619
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.