Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Stainless Steel Communicating 45H7G16H630RH

  • Mfr # 887838298010

  • Zoro # G5600517


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Communicating
Keyway Type
Best
Finish
Satin Stainless Steel
Features
Right Hand
Number of Pins
7 Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
887838298010
Zoro #
G5600517
UPC #
-
Country of Origin
China

Details

Lockset Function
Communicating
Keyway Type
Best
Item
Satin Stainless Steel Communicating 45H7
Finish
Satin Stainless Steel
Features
Right Hand
Number of Pins
7 Pin

Description

Item Satin Stainless Steel Communicating 45H7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.