Satin Stainless Steel Intruder 45H7IND03H630RH

  • Mfr # 45H7IND03H630RH

  • Zoro # G5607535


product price:  $1,183.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Intruder
Keyway Type
Best
Number of Pins
7 Pin
Features
Right Hand
Includes
Deadbolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7IND03H630RH
Zoro #
G5607535
UPC #
-
Country of Origin
China

Details

Lockset Function
Intruder
Keyway Type
Best
Item
Satin Stainless Steel Intruder 45H7IND03
Number of Pins
7 Pin
Features
Right Hand
Includes
Deadbolt
Finish
Satin Stainless Steel

Description

Item Satin Stainless Steel Intruder 45H7IND03

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.