Satin Stainless Steel Intruder 45H7INL14J630RH
Mfr # 887838271822
Zoro # G5611358
product price:Â $1,054.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Intruder
Keyway Type
Best
Features
Right Hand
Number of Pins
7 Pin
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
887838271822
Zoro #
G5611358
UPC #
-
Country of Origin
China
Details
Lockset Function
Intruder
Keyway Type
Best
Item
Satin Stainless Steel Intruder 45H7INL14
Features
Right Hand
Number of Pins
7 Pin
Includes
Latch
Finish
Satin Stainless Steel
Function
Auxiliary
Description
Item Satin Stainless Steel Intruder 45H7INL14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.