Satin Stainless Steel Lever SPSLMLINL16F630RHR

  • Mfr # SPSLMLINL16F630RHR

  • Zoro # G3991113


product price:  $2,033.99
/ea
Free Shipping & Returns

Key Features

Style
Patient Safety
Keyway Type
Best
Strike Type
Mortise
Features
Right Hand Reverse
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPSLMLINL16F630RHR
Zoro #
G3991113
UPC #
887838611840
Country of Origin
China

Details

Style
Patient Safety
Keyway Type
Best
Item
Satin Stainless Steel Lever SPSLMLINL16F
Strike Type
Mortise
Features
Right Hand Reverse
Finish
Satin Stainless Steel

Description

Item Satin Stainless Steel Lever SPSLMLINL16F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.