Satin Stainless Steel Lever SPSLMLW2016F630
Mfr # SPSLMLW2016F630
Zoro # G3991497
product price: $1,995.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Asylum
Style
Patient Safety
Keyway Type
Best
Strike Type
Mortise
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPSLMLW2016F630
Zoro #
G3991497
UPC #
-
Country of Origin
China
Details
Lockset Function
Asylum
Style
Patient Safety
Keyway Type
Best
Item
Satin Stainless Steel Lever SPSLMLW2016F
Strike Type
Mortise
Finish
Satin Stainless Steel
Function
Double Cylinder
Description
Item Satin Stainless Steel Lever SPSLMLW2016F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.