Satin Stainless Steel Lever SPSLMLW3016F630LH

  • Mfr # 887838318671

  • Zoro # G3991524


product price:  $2,033.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Asylum
Style
Patient Safety
Keyway Type
Best
Includes
Deadbolt
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
887838318671
Zoro #
G3991524
UPC #
887838318671
Country of Origin
China

Details

Lockset Function
Asylum
Style
Patient Safety
Keyway Type
Best
Item
Satin Stainless Steel Lever SPSLMLW3016F
Includes
Deadbolt
Finish
Satin Stainless Steel
Strike Type
Mortise
Features
Left Hand

Description

Item Satin Stainless Steel Lever SPSLMLW3016F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.