Satin Stainless Steel Lever SPSLMLW3016F630RH
- Mfr # 887838318688
- Zoro # G3991549
product price:Â
$
2,033.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Asylum
Style
Patient Safety
Keyway Type
Best
Includes
Deadbolt
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838318688
- Zoro #
- G3991549
- UPC #
- 887838318688
- Country of Origin
- China
- Lockset Function
- Asylum
- Style
- Patient Safety
- Keyway Type
- Best
- Item
- Satin Stainless Steel Lever SPSLMLW3016F
- Includes
- Deadbolt
- Strike Type
- Mortise
- Finish
- Satin Stainless Steel
- Features
- Right Hand
Description
Item Satin Stainless Steel Lever SPSLMLW3016F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.