Satin Stainless Steel Office 45H7A03H630RH
Mfr # 45H7A03H630RH
Zoro # G5585564
product price: $1,066.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Best
Location Type
Office
Number of Pins
7 Pin
Finish
Satin Stainless Steel
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45H7A03H630RH
Zoro #
G5585564
UPC #
-
Country of Origin
China
Details
Keyway Type
Best
Item
Satin Stainless Steel Office 45H7A03H630
Location Type
Office
Number of Pins
7 Pin
Finish
Satin Stainless Steel
Features
Right Hand
Description
Item Satin Stainless Steel Office 45H7A03H630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.