Shop BEST
See all product information
Create Account
Satin Stainless Steel Office 45H7AB14H630RH
- Mfr # 887838189059
- Zoro # G5589895
product price:Â
$
981.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Best
Location Type
Office
Features
Right Hand
Includes
Deadbolt
Number of Pins
7 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838189059
- Zoro #
- G5589895
- UPC #
- -
- Country of Origin
- China
- Keyway Type
- Best
- Item
- Satin Stainless Steel Office 45H7AB14H63
- Location Type
- Office
- Features
- Right Hand
- Includes
- Deadbolt
- Number of Pins
- 7 Pin
- Finish
- Satin Stainless Steel
Description
Item Satin Stainless Steel Office 45H7AB14H63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.