Shop BEST
See all product information
Create Account
Satin Stainless Steel Office 45H7UNAB15H630RH
- Mfr # 887838312952
- Zoro # G5624317
product price:Â
$
980.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Best
Features
Right Hand
Location Type
Office
Strike Type
Universal
Includes
Deadbolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838312952
- Zoro #
- G5624317
- UPC #
- -
- Country of Origin
- China
- Keyway Type
- Best
- Item
- Satin Stainless Steel Office 45H7UNAB15H
- Features
- Right Hand
- Location Type
- Office
- Strike Type
- Universal
- Includes
- Deadbolt
- Finish
- Satin Stainless Steel
- Number of Pins
- 7 Pin
Description
Item Satin Stainless Steel Office 45H7UNAB15H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.