Satin Stainless Steel Privacy 45H0L15J630LHVIN
- Mfr # 45H0L15J630LHVIN
- Zoro # G5578433
product price:Â
$
1,023.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Finish
Satin Stainless Steel
Style
Left Hand
Lockset Finish
Satin Stainless Steel
Keyway Type
Best
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H0L15J630LHVIN
- Zoro #
- G5578433
- UPC #
- -
- Country of Origin
- China
- Item
- Satin Stainless Steel Privacy 45H0L15J63
- Lockset Function
- Privacy
- Finish
- Satin Stainless Steel
- Style
- Left Hand
- Lockset Finish
- Satin Stainless Steel
- Keyway Type
- Best
Description
Item Satin Stainless Steel Privacy 45H0L15J63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.