Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Hinge, Steel, 125.0 lb. Load Cap.

  • Mfr # 2060R45X45SPRINGDOORHINGE32DST

  • Zoro # G7894306


product price: $131.99
/ea
Sold in multiples of 3 for $395.97
Free Shipping & Returns

Key Features

Bearing Type
Ball
Load Capacity
125 lb
Required Door Thickness
1 3/8 in
Frame Leaf Width
4 in
Frame Leaf Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060R45X45SPRINGDOORHINGE32DST
Zoro #
G7894306
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1 3/8 in
Frame Leaf Width
4 in
Frame Leaf Thickness
0.134 in
Overall Knuckle Height
3 in
Frame Leaf Height
4 1/2 in
Door Leaf Height
4 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 5/8 in
Door Thickness - Maximum
1 3/8 in

Details

Bearing Type
Ball
Load Capacity
125 lb
Orientation
Non Handed
Holes per Leaf
4
Holes
With
Corners
Square
Pin Material
Stainless Steel
Mounting
Full Mortise
Ligature Resistant
No
Item
Spring Hinge
Finish
Satin Stainless Steel
Pin Type
Nonremovable
Material
Stainless Steel
Range of Motion
270 Degrees
Hardware
Included
Hand Orientation
Non-Handed
Corner Type
Square
Mounting Style
Full Mortise
Standards
ANSI K51071F
Number of Holes per Leaf
4
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Included
Removable Pin
No
ANSI/BHMA Finish
Satin Stainless Steel

Description

Spring Hinge, Stainless Steel Material, Satin Stainless Steel Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 5/8 in Door Leaf Width, 4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1 3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 3 in Overall Knuckle Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.