Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Hinge, Steel, 125.0 lb. Load Cap.

  • Mfr # 2060R45X45SPRINGDOORHINGE3STL

  • Zoro # G7894166


product price: $45.79
/ea

Key Features

Frame Leaf Width
4 in
Finish
Bright Brass
Required Door Thickness
1 3/8 in
Load Capacity
125 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060R45X45SPRINGDOORHINGE3STL
Zoro #
G7894166
UPC #
-
Country of Origin
China

Dimensions

Frame Leaf Width
4 in
Required Door Thickness
1 3/8 in
Door Leaf Height
4 in
Door Leaf Width
1 5/8 in
Frame Leaf Thickness
0.134 in
Door Leaf Thickness
0.134 in
Frame Leaf Height
4 1/2 in
Overall Knuckle Height
3 in
Door Thickness - Maximum
1 3/8 in

Details

Finish
Bright Brass
Load Capacity
125 lb
Material
Steel
Range of Motion
270 Degrees
Pin Type
Nonremovable
Holes per Leaf
4
Mounting
Full Mortise
Bearing Type
Ball
Holes
With
Pin Material
Steel
Corners
Square
Ligature Resistant
No
Item
Spring Hinge
Hardware
Included
Orientation
Non Handed
Removable Pin
No
Includes Hardware
Hardware Included
Standards
ANSI K81071F
ANSI/BHMA Finish
Primed For Painting
Mounting Style
Full Mortise
Corner Type
Square
Number of Holes per Leaf
4
Range of Motion - Maximum
270 Degrees
Hand Orientation
Non-Handed

Description

Spring Hinge, Steel Material, Bright Brass Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1 3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 3 in Overall Knuckle Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.