Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Hinge, Steel, 125.0 lb. Load Cap.

  • Mfr # 2060R45X45SPRINGDOORHINGEPSTL

  • Zoro # G7894260


product price: $42.49
/ea
Sold in multiples of 3 for $127.47

Key Features

Mounting
Full Mortise
Holes per Leaf
4
Holes
With
Bearing Type
Ball
Load Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060R45X45SPRINGDOORHINGEPSTL
Zoro #
G7894260
UPC #
-
Country of Origin
China

Dimensions

Overall Knuckle Height
3 in
Frame Leaf Height
4 1/2 in
Door Leaf Width
1 5/8 in
Frame Leaf Width
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Height
4 in
Frame Leaf Thickness
0.134 in
Required Door Thickness
1 3/8 in
Door Thickness - Maximum
1 3/8 in

Details

Mounting
Full Mortise
Holes per Leaf
4
Holes
With
Bearing Type
Ball
Load Capacity
125 lb
Pin Type
Nonremovable
Finish
Prime Coat
Material
Steel
Orientation
Non Handed
Ligature Resistant
No
Pin Material
Steel
Hardware
Included
Item
Spring Hinge
Corners
Square
Range of Motion
270 Degrees
Includes Hardware
Hardware Included
Standards
ANSI K81071F
Hand Orientation
Non-Handed
Removable Pin
No
ANSI/BHMA Finish
Primed For Painting
Corner Type
Square
Number of Holes per Leaf
4
Mounting Style
Full Mortise
Range of Motion - Maximum
270 Degrees

Description

Spring Hinge, Steel Material, Prime Coat Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 5/8 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1 3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 3 in Overall Knuckle Height, Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.