Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Hinge, Steel, 50.0 lb. Load Cap.

  • Mfr # 2060R35X35SPRINGDOORHINGEPSTL

  • Zoro # G7894120


product price: $20.19
/ea
Sold in multiples of 2 for $40.38

Key Features

Finish
Prime Coat
Door Leaf Thickness
0.099 in
Holes
With
Material
Steel
Frame Leaf Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060R35X35SPRINGDOORHINGEPSTL
Zoro #
G7894120
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Thickness
0.099 in
Frame Leaf Height
4 in
Overall Knuckle Height
3 in
Frame Leaf Width
3 1/2 in
Door Leaf Height
3 1/2 in
Frame Leaf Thickness
0.099 in
Door Leaf Width
1 3/8 in
Required Door Thickness
1 3/8 in
Door Thickness - Maximum
1 3/8 in

Details

Finish
Prime Coat
Holes
With
Material
Steel
Bearing Type
Ball
Pin Type
Nonremovable
Corners
Square
Item
Spring Hinge
Holes per Leaf
3
Pin Material
Steel
Mounting
Full Mortise
Hardware
Included
Range of Motion
270 Degrees
Load Capacity
50 lb
Ligature Resistant
No
Orientation
Non Handed
Number of Holes per Leaf
3
Mounting Style
Full Mortise
Standards
ANSI K81071F
Corner Type
Square
ANSI/BHMA Finish
Primed For Painting
Hand Orientation
Non-Handed
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Included
Removable Pin
No

Description

Spring Hinge, Steel Material, Prime Coat Finish, 50 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 4 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 3 1/2 in Frame Leaf Width, 0.099 in Door Leaf Thickness, 0.099 in Frame Leaf Thickness, 1 3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 3 in Overall Knuckle Height, Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.