Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Hinge, Steel, Door Leaf 1-3/8"W

  • Mfr # 2060R 3 5X3 5 US4

  • Zoro # G6282792


product price: $17.15
/ea

Key Features

Material
Brass
Hardware
Included
Pin Type
Nonremovable
Ligature Resistant
No
Corners
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060R 3 5X3 5 US4
Zoro #
G6282792
UPC #
887838378361
Country of Origin
China

Dimensions

Frame Leaf Width
1 3/8 in
Door Leaf Width
1 3/8 in
Door Leaf Thickness
0.099 in
Frame Leaf Height
3 1/2 in
Frame Leaf Thickness
0.099 in
Overall Knuckle Height
3 1/2 in
Required Door Thickness
1-3/8"
Door Leaf Height
3 1/2 in
Door Thickness - Maximum
1 3/8 in

Details

Item
Spring Hinge
Material
Brass
Hardware
Included
Pin Type
Nonremovable
Ligature Resistant
No
Corners
Square
Load Capacity
32 lb
Mounting
Full Mortise
Bearing Type
Ball
Finish
Satin Brass
Holes per Leaf
3
Range of Motion
180 Degrees
Pin Material
Stainless Steel
Holes
With
Orientation
Non Handed
Standards
UL Listed
Features
Adjustable
Range of Motion - Maximum
180 Degrees
Removable Pin
No
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included
Fire Rating
3 hr
Number of Holes per Leaf
3
Mounting Style
Full Mortise
Corner Type
Square
ANSI/BHMA Finish
Satin Brass, Clear Coated

Description

Spring Hinge, Brass Material, Satin Brass Finish, 32 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 3/8 in Frame Leaf Width, 0.099 in Door Leaf Thickness, 0.099 in Frame Leaf Thickness, 1-3/8 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 3 1/2 in Overall Knuckle Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.