Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Hinge, Steel, Door Leaf 1-5/8"W

  • Mfr # 2060R 4 5X4 26D

  • Zoro # G6243653


product price: $37.69
/ea
Sold in multiples of 3 for $113.07

Key Features

Holes per Leaf
4
Pin Material
Stainless Steel
Corners
Square
Material
Steel
Frame Leaf Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060R 4 5X4 26D
Zoro #
G6243653
UPC #
033923108348
Country of Origin
China

Dimensions

Frame Leaf Width
1 5/8 in
Door Leaf Width
1 5/8 in
Frame Leaf Thickness
0.134 in
Door Leaf Thickness
0.134 in
Required Door Thickness
1-3/4"
Overall Knuckle Height
4 1/2 in
Door Leaf Height
4 1/2 in
Frame Leaf Height
4 1/2 in
Door Thickness - Maximum
1 3/4 in

Details

Holes per Leaf
4
Pin Material
Stainless Steel
Corners
Square
Material
Steel
Pin Type
Nonremovable
Hardware
Included
Finish
Satin Chrome
Mounting
Full Mortise
Bearing Type
Ball
Load Capacity
50 lb
Range of Motion
180 Degrees
Item
Spring Hinge
Ligature Resistant
No
Holes
With
Orientation
Non Handed
Mounting Style
Full Mortise
Fire Rating
3 hr
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Removable Pin
No
Features
Adjustable
Includes Hardware
Hardware Included
Standards
UL Listed
Number of Holes per Leaf
4
Range of Motion - Maximum
180 Degrees
Corner Type
Square

Description

Spring Hinge, Steel Material, Satin Chrome Finish, 50 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 4 1/2 in Overall Knuckle Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.