Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Hinge, Steel, Door Leaf 1-5/8"W

  • Mfr # 2060R 4X4 26D

  • Zoro # G6251922


product price: $21.89
/ea
Sold in multiples of 2 for $43.78

Key Features

Pin Material
Stainless Steel
Hardware
Included
Range of Motion
180 Degrees
Bearing Type
Ball
Corners
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060R 4X4 26D
Zoro #
G6251922
UPC #
033923402262
Country of Origin
China

Dimensions

Frame Leaf Width
1 5/8 in
Door Leaf Width
1 5/8 in
Overall Knuckle Height
4 in
Frame Leaf Thickness
1.75 in
Door Leaf Height
4 in
Door Leaf Thickness
1.75 in
Frame Leaf Height
4 in
Required Door Thickness
1-3/8"
Door Thickness - Maximum
3/32 in

Details

Finish
Satin Chrome
Pin Material
Stainless Steel
Hardware
Included
Range of Motion
180 Degrees
Bearing Type
Ball
Corners
Square
Item
Spring Hinge
Load Capacity
38 lb
Mounting
Full Mortise
Pin Type
Nonremovable
Ligature Resistant
No
Material
Steel
Holes per Leaf
4
Orientation
Non Handed
Holes
With
Number of Holes per Leaf
4
Standards
UL Listed
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Features
Adjustable
Mounting Style
Full Mortise
Range of Motion - Maximum
180 Degrees
Hand Orientation
Right-Handed
Corner Type
Square
Removable Pin
No
Includes Hardware
Hardware Included

Description

Spring Hinge, Steel Material, Satin Chrome Finish, 38 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 1.75 in Door Leaf Thickness, 1.75 in Frame Leaf Thickness, 1-3/8 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 4 in Overall Knuckle Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.