Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Hinge, Steel, Door Leaf 1-5/8"W

  • Mfr # 2060R 4X4 P STL

  • Zoro # G6298229


product price: $17.49
/ea
Sold in multiples of 2 for $34.98

Key Features

Hardware
Included
Material
Steel
Range of Motion
180 Degrees
Holes per Leaf
4
Pin Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060R 4X4 P STL
Zoro #
G6298229
UPC #
033923402231
Country of Origin
China

Dimensions

Frame Leaf Width
1 5/8 in
Door Leaf Width
1 5/8 in
Frame Leaf Thickness
1.75 in
Required Door Thickness
1-3/8"
Overall Knuckle Height
4 in
Door Leaf Thickness
1.75 in
Door Leaf Height
4 in
Frame Leaf Height
4 in
Door Thickness - Maximum
3/32 in

Details

Hardware
Included
Finish
Prime Coated
Material
Steel
Range of Motion
180 Degrees
Holes per Leaf
4
Pin Material
Stainless Steel
Bearing Type
Ball
Load Capacity
38 lb
Item
Spring Hinge
Pin Type
Nonremovable
Corners
Square
Mounting
Full Mortise
Ligature Resistant
No
Orientation
Non Handed
Holes
With
Removable Pin
No
Hand Orientation
Right-Handed
Mounting Style
Full Mortise
Features
Adjustable
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Corner Type
Square
Number of Holes per Leaf
4
Standards
UL Listed
Fire Rating
3 hr

Description

Spring Hinge, Steel Material, Prime Coated Finish, 38 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 1.75 in Door Leaf Thickness, 1.75 in Frame Leaf Thickness, 1-3/8 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 4 in Overall Knuckle Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.