Zoro Homepage

Std 1E Mortise Cylinder, C4 Cam, Satin Chrome

  • Mfr # 1E74C4RP3626

  • Zoro # G5398664


product price: $63.15
/ea

Key Features

Number of Pins
7
Includes
1E-S2 Spindle, Clamp Plate, Clamp Plate Screws, Cylinder, RP3 Ring Package
Material
Bronze, Solid Brass
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1E74C4RP3626
Zoro #
G5398664
UPC #
887838262639
Country of Origin
United States

Details

Item
Lockset Cylinder
Number of Pins
7
Includes
1E-S2 Spindle, Clamp Plate, Clamp Plate Screws, Cylinder, RP3 Ring Package
Material
Bronze, Solid Brass
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Cylinder Core Type
Interchangeable Core Cylinder

Description

Lockset Cylinder, Material Bronze, Solid Brass, Number of Pins 7, Includes 1E-S2 Spindle, Clamp Plate, Clamp Plate Screws, Cylinder, RP3 Ring Package

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.