W Series Electric Switch Lock, Dual Switch, 2 SPDT, Key Position 2 - 12 o'clock, Satin Chrome

  • Mfr # 1W7J2626

  • Zoro # G116556153


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Height
2.12 in
Length
2.12 in
Width
1.62 in
Material
VARIES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1W7J2626
Zoro #
G116556153
UPC #
840067690048
Country of Origin
Japan

Dimensions

Height
2.12 in
Length
2.12 in
Width
1.62 in

Details

Finish
Satin Chrome
Item
Keyswitches
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.