Shop BEST WAY TOOLS
See all product information
Create Account
5/16 in. X 2-9/16 in. L Steel Magnetic Nut Setter 1 pk
- Mfr # 84065
- Zoro # G8622742
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Bit Style
High Margin Bits
Hex Shank Size
1/4"
Shank Style
Hex Shank
Overall Bit Length
2-9/16 in.
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84065
- Zoro #
- G8622742
- UPC #
- 80497840655
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 2-9/16 in.
Details
- Bit Style
- High Margin Bits
- Shank Style
- Hex Shank
- Material
- Steel
Description
Best Way High Margin Bit Bowl features 50 each 5/16" x 2 9/16" length Magnetic Nut Setters.
- • For use with hex head nuts, screws and bolts
- • Precision machined for exact fit
- • Heat treated S2 tool steel
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.