Shop BEST WAY TOOLS

86642 0.25 in. Double Square Screwdriver Bit

  • Mfr # 2427177

  • Zoro # G803754695


product price:  $34.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2427177
Zoro #
G803754695
UPC #
80497866426
Country of Origin
China

Description

Features
  • Bit Size: 8 Spline
  • Bit Type: Double Square
  • Product Type: Screwdriver Bit
  • Shank Diameter: 1/4 in.
  • Bit Length: 1 in.
  • Number of Pieces: 1 pc.
  • Shank Type: Hex
  • 8 spline. Trailer/RV insert screwdriver bit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.